Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # UCF309
- Zoro # G524372697
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
125 mm
Flange Thickness
18 mm
Number of Mount Holes
4
Shaft Locking Type
Set Screw
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF309
- Zoro #
- G524372697
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
Dimensions
- Mount Hole Center-to-Center Length
- 125 mm
- Flange Thickness
- 18 mm
- Overall Length
- 160 mm
- Bore Diameter
- 45 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.