Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # UCF310
- Zoro # G024403716
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
19 mm
Housing Type
Square
Mount Hole Center-to-Center Length
132 mm
Bore Diameter
50 mm
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF310
- Zoro #
- G024403716
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Number of Mount Holes
- 4
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
Dimensions
- Flange Thickness
- 19 mm
- Mount Hole Center-to-Center Length
- 132 mm
- Bore Diameter
- 50 mm
- Overall Length
- 175 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.