Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFC210
- Zoro # G424394911
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Height
165 mm
Shaft Locking Type
Set Screw
Bore Diameter
50 mm
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFC210
- Zoro #
- G424394911
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 165 mm
- Bore Diameter
- 50 mm
- Mount Hole Center-to-Center Length
- 97.6 mm
Details
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Housing Type
- Round
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.