FLANGEANGE BLOCK BEARING
- Mfr # E-4BF-TRB-60MM-ECC
- Zoro # G124421184
product price:Â
$
1,178.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
60 mm
Housing Material
Cast Iron
Housing Type
Square
System of Measurement
Metric
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-4BF-TRB-60MM-ECC
- Zoro #
- G124421184
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Housing Type
- Square
- System of Measurement
- Metric
- Shaft Locking Type
- Concentric Collar
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 60 mm
- Mount Hole Center-to-Center Length
- 136.525 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.