FLANGEANGE BLOCK BEARING
- Mfr # E-4BF-TRB-65MM
- Zoro # G024440254
product price:Â
$
1,116.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Shaft Locking Type
Concentric Collar
Mount Hole Center-to-Center Length
136.525 mm
Housing Material
Cast Iron
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-4BF-TRB-65MM
- Zoro #
- G024440254
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Number of Mount Holes
- 4
Dimensions
- Mount Hole Center-to-Center Length
- 136.525 mm
- Bore Diameter
- 65 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.