Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # E-PF-TRB-115MM-ECC
- Zoro # G324390594
product price:Â
$
8,159.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bore Diameter
115 mm
Mount Hole Center-to-Center Length
149.225 mm
Housing Material
Cast Iron
Housing Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-PF-TRB-115MM-ECC
- Zoro #
- G324390594
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 115 mm
- Mount Hole Center-to-Center Length
- 149.225 mm
Details
- System of Measurement
- Metric
- Item
- Flange Mount Bearing
- Housing Material
- Cast Iron
- Housing Type
- Round
- Number of Mount Holes
- 6
- Shaft Locking Type
- Concentric Collar
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.