Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # E-PF-TRB-115MM-ECO
- Zoro # G324427597
product price:Â
$
8,210.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Round
Shaft Locking Type
Concentric Collar
Mount Hole Center-to-Center Length
149.225 mm
System of Measurement
Metric
Bore Diameter
115 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-PF-TRB-115MM-ECO
- Zoro #
- G324427597
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Round
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Metric
- Number of Mount Holes
- 6
- Item
- Flange Mount Bearing
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 149.225 mm
- Bore Diameter
- 115 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.