Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # E-PF-TRB-3-ECC
- Zoro # G324377472
product price:Â
$
1,824.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
3 in
Mount Hole Center-to-Center Length
5.3 in
Housing Material
Cast Iron
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-PF-TRB-3-ECC
- Zoro #
- G324377472
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Housing Type
- Round
- Shaft Locking Type
- Concentric Collar
Dimensions
- Bore Diameter
- 3 in
- Mount Hole Center-to-Center Length
- 5.3 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.