FLANGEANGE BLOCK BEARING
- Mfr # E-PF-TRB-45MM-ECC
- Zoro # G324386252
product price:Â
$
998.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Concentric Collar
System of Measurement
Metric
Housing Type
Round
Bore Diameter
45 mm
Mount Hole Center-to-Center Length
95.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-PF-TRB-45MM-ECC
- Zoro #
- G324386252
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Metric
- Housing Type
- Round
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 45 mm
- Mount Hole Center-to-Center Length
- 95.5 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.