FLANGEANGE BLOCK BEARING
- Mfr # E-PF-TRB-65MM-ECO
- Zoro # G124428121
product price:Â
$
1,259.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Bore Diameter
65 mm
Housing Material
Cast Iron
Housing Type
Round
Mount Hole Center-to-Center Length
117 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-PF-TRB-65MM-ECO
- Zoro #
- G124428121
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
- Housing Type
- Round
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 65 mm
- Mount Hole Center-to-Center Length
- 117 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.