FLANGEANGE BLOCK BEARING
- Mfr # QFU4LKSF205-16
- Zoro # G924391984
product price:Â
$
929.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1 in
Housing Material
Stainless Steel
Mount Hole Center-to-Center Length
2.756 in
Overall Height
3.74 in
Overall Length
3.74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QFU4LKSF205-16
- Zoro #
- G924391984
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 2.756 in
- Overall Height
- 3.74 in
- Overall Length
- 3.74 in
- Overall Width
- 1.567 in
Details
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Housing Type
- Square
- Item
- Flange Mount Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.