FLANGEANGE BLOCK BEARING
- Mfr # SUCBF206-20-IP69K/F
- Zoro # G324362393
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Housing Material
Polymer
Bore Diameter
1-1/4 in
Overall Height
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCBF206-20-IP69K/F
- Zoro #
- G324362393
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Height
- 4.25 in
- Mount Hole Center-to-Center Length
- 3.25 in
- Overall Width
- 1.531 in
- Overall Length
- 4.25 in
Details
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
- System of Measurement
- Inch
- Housing Type
- Square
- Item
- Flange Mount Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.