FLANGEANGE BLOCK BEARING
- Mfr # SUCBF206-IP69K/F
- Zoro # G224417384
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Width
38.9 mm
Bore Diameter
30 mm
Housing Material
Polymer
Overall Length
108 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBF206-IP69K/F
- Zoro #
- G224417384
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Housing Material
- Polymer
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 38.9 mm
- Bore Diameter
- 30 mm
- Overall Length
- 108 mm
- Mount Hole Center-to-Center Length
- 83 mm
- Overall Height
- 108 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.