Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # SUCBF210-IP69K/F
- Zoro # G224358175
product price:Â
$
905.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
Overall Height
139.7 mm
Bearing Insert Type
Radial Ball
Housing Type
Square
Mount Hole Center-to-Center Length
111 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBF210-IP69K/F
- Zoro #
- G224358175
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 139.7 mm
- Mount Hole Center-to-Center Length
- 111 mm
- Bore Diameter
- 50 mm
- Overall Length
- 139.7 mm
- Overall Width
- 52.2 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.