Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # SUCPLF205-IP69K/F
- Zoro # G824436587
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36.8 mm
Housing Material
Polymer
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
70 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLF205-IP69K/F
- Zoro #
- G824436587
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Housing Type
- Square
- System of Measurement
- Metric
Dimensions
- Overall Width
- 36.8 mm
- Mount Hole Center-to-Center Length
- 70 mm
- Overall Length
- 95 mm
- Overall Height
- 95 mm
- Bore Diameter
- 25 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.