FLANGEANGE BLOCK BEARING
- Mfr # SUCSF208-24-IP69K/F
- Zoro # G824439618
product price:Â
$
741.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.118 in
Overall Height
5.118 in
Housing Type
Square
Bore Diameter
1.5 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSF208-24-IP69K/F
- Zoro #
- G824439618
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 4
Dimensions
- Overall Length
- 5.118 in
- Overall Height
- 5.118 in
- Bore Diameter
- 1.5 in
- Mount Hole Center-to-Center Length
- 4 in
- Overall Width
- 2.016 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.