FLANGEANGE BLOCK BEARING
- Mfr # SUCSF209-IP69K/FVSL613
- Zoro # G524394866
product price:Â
$
1,158.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Bore Diameter
45 mm
Number of Mount Holes
4
Housing Type
Square
Overall Length
137 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSF209-IP69K/FVSL613
- Zoro #
- G524394866
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Housing Type
- Square
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 45 mm
- Overall Length
- 137 mm
- Mount Hole Center-to-Center Length
- 105 mm
- Overall Height
- 137 mm
- Overall Width
- 52.2 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.