Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING UNIT
- Mfr # VCJT2
- Zoro # G724415361
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 in
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
7.248 in
System of Measurement
Inch
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCJT2
- Zoro #
- G724415361
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 2 in
- Mount Hole Center-to-Center Length
- 7.248 in
- Overall Height
- 5 in
- Flange Thickness
- 0.657 in
- Overall Length
- 8.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.