Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # YCJ 15/16
- Zoro # G524361585
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
15/16 in
Overall Length
3.748 in
Shaft Locking Type
Set Screw
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJ 15/16
- Zoro #
- G524361585
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Item
- Flange Mount Bearing
Dimensions
- Bore Diameter
- 15/16 in
- Overall Length
- 3.748 in
- Mount Hole Center-to-Center Length
- 2.748 in
- Flange Thickness
- 0.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.