FLANGEANGE BLOCK BEARING
- Mfr # YCJT 3/4
- Zoro # G724377645
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Flange Thickness
0.437 in
Overall Length
4.406 in
Bearing Insert Type
Radial Ball
Overall Height
2.374 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJT 3/4
- Zoro #
- G724377645
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Item
- Flange Mount Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 0.437 in
- Overall Length
- 4.406 in
- Overall Height
- 2.374 in
- Bore Diameter
- 3/4 in
- Mount Hole Center-to-Center Length
- 3.531 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.