Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # YCJT1 7/16
- Zoro # G424414497
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
0.531 in
Overall Height
3.626 in
Bore Diameter
1-7/16 in
Overall Length
6.126 in
Mount Hole Center-to-Center Length
5.126 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJT1 7/16
- Zoro #
- G424414497
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 0.531 in
- Overall Height
- 3.626 in
- Bore Diameter
- 1-7/16 in
- Overall Length
- 6.126 in
- Mount Hole Center-to-Center Length
- 5.126 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.