FLANGEANGE BLOCK CYL RLR BEARING

  • Mfr # LSE404BRHFATL
  • Zoro # G824386080
product price: 
$
11,156.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast Iron
Mount Hole Center-to-Center Length
9.3 in
Housing Type
Round
Number of Mount Holes
4
Bearing Insert Type
Roller
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSE404BRHFATL
Zoro #
G824386080
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
9.3 in
Bore Diameter
4.25 in

Details

Housing Material
Cast Iron
Housing Type
Round
Number of Mount Holes
4
Bearing Insert Type
Roller
Item
4 Bolt Flange Bearing
System of Measurement
Inch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews