FLANGEANGE BLOCK CYL RLR BEARING
- Mfr # LSM240BRHFATL
- Zoro # G124410430
product price:Â
$
79,822.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Bore Diameter
240 mm
Bearing Insert Type
Roller
Housing Material
Cast Iron
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LSM240BRHFATL
- Zoro #
- G124410430
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 240 mm
- Mount Hole Center-to-Center Length
- 383.2 mm
Details
- Number of Mount Holes
- 4
- Bearing Insert Type
- Roller
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Round
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.