FLANGEANGE BLOCK CYL RLR BEARING
- Mfr # LSM75BXHDFRSS
- Zoro # G624437517
product price:Â
$
4,871.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Bore Diameter
75 mm
System of Measurement
Metric
Mount Hole Center-to-Center Length
171.1 mm
Housing Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSM75BXHDFRSS
- Zoro #
- G624437517
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Round
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 75 mm
- Mount Hole Center-to-Center Length
- 171.1 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.