FLANGEANGE BLOCK CYL RLR BEARING

  • Mfr # MSE900BXHFRSS
  • Zoro # G024398968
product price: 
$
104,324.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
4
Housing Material
Cast Iron
System of Measurement
Inch
Bearing Insert Type
Roller
Housing Type
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSE900BXHFRSS
Zoro #
G024398968
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
9 in
Mount Hole Center-to-Center Length
17.3 in

Details

Number of Mount Holes
4
Housing Material
Cast Iron
System of Measurement
Inch
Bearing Insert Type
Roller
Housing Type
Round
Item
4 Bolt Flange Bearing

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews