Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK CYL RLR BEARING
- Mfr # MSM240BXHFRSS
- Zoro # G424418488
product price:Â
$
124,361.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Round
Bore Diameter
240 mm
Housing Material
Cast Iron
Number of Mount Holes
4
Mount Hole Center-to-Center Length
466.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSM240BXHFRSS
- Zoro #
- G424418488
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Round
- Housing Material
- Cast Iron
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Roller
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 240 mm
- Mount Hole Center-to-Center Length
- 466.7 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.