FLANGEANGE BLOCK CYL RLR BEARING

  • Mfr # MSM280BXHFFS
  • Zoro # G024410806
product price: 
$
144,252.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
8
System of Measurement
Metric
Bearing Insert Type
Roller
Bore Diameter
280 mm
Housing Type
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSM280BXHFFS
Zoro #
G024410806
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
280 mm

Details

Number of Mount Holes
8
System of Measurement
Metric
Bearing Insert Type
Roller
Housing Type
Round
Item
Flange Mount Bearing
Housing Material
Cast Iron

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews