Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QAAF22A115SN
- Zoro # G224389780
product price:Â
$
6,375.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Spherical Roller
Number of Mount Holes
4
System of Measurement
Metric
Housing Type
Square
Bore Diameter
115 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QAAF22A115SN
- Zoro #
- G224389780
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 115 mm
- Mount Hole Center-to-Center Length
- 222.25 mm
Details
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Spherical Roller
- Number of Mount Holes
- 4
- System of Measurement
- Metric
- Housing Type
- Square
- Housing Material
- Cast Steel
- Shaft Locking Type
- Concentric Collar
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.