FLANGEANGE BLOCK SPH RLR BEARING

  • Mfr # QAAFXP11A204SEN
  • Zoro # G524393388
product price: 
$
1,351.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shaft Locking Type
Concentric Collar
Bearing Insert Type
Spherical Roller
Housing Type
Square
Number of Mount Holes
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QAAFXP11A204SEN
Zoro #
G524393388
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
4.5 in
Bore Diameter
2.25 in

Details

System of Measurement
Inch
Shaft Locking Type
Concentric Collar
Bearing Insert Type
Spherical Roller
Housing Type
Square
Item
4 Bolt Flange Bearing
Number of Mount Holes
4
Housing Material
Cast Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews