Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK SPH RLR BEARING
Mfr # QAAFXP22A110SEC
Zoro # G124442202
product price:Â
$
7,906.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Steel
Bore Diameter
110 mm
Shaft Locking Type
Concentric Collar
Mount Hole Center-to-Center Length
231.1 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QAAFXP22A110SEC
- Zoro #
- G124442202
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 110 mm
- Mount Hole Center-to-Center Length
- 231.1 mm
Details
- Housing Material
- Cast Steel
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Metric
- Bearing Insert Type
- Spherical Roller
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Number of Mount Holes
- 4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.