Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QAAFXP26A130SB
- Zoro # G524372253
product price:Â
$
9,933.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
6
Mount Hole Center-to-Center Length
177.8 mm
Bore Diameter
130 mm
Bearing Insert Type
Spherical Roller
Housing Material
Cast Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QAAFXP26A130SB
- Zoro #
- G524372253
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 6
- Item
- Flange Mount Bearing
- Bearing Insert Type
- Spherical Roller
- Housing Material
- Cast Steel
- System of Measurement
- Metric
- Housing Type
- Round
- Shaft Locking Type
- Concentric Collar
Dimensions
- Mount Hole Center-to-Center Length
- 177.8 mm
- Bore Diameter
- 130 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.