FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QAFX09A111SO
- Zoro # G224379262
product price:Â
$
796.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Type
Square
Bore Diameter
1.688 in
Mount Hole Center-to-Center Length
3.89 in
Bearing Insert Type
Spherical Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QAFX09A111SO
- Zoro #
- G224379262
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1.688 in
- Mount Hole Center-to-Center Length
- 3.89 in
Details
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Bearing Insert Type
- Spherical Roller
- Housing Material
- Cast Steel
- Shaft Locking Type
- Concentric Collar
- Number of Mount Holes
- 4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.