FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QMFX20J100SEC
- Zoro # G424385469
product price:Â
$
3,932.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
211.074 mm
Bearing Insert Type
Spherical Roller
Housing Type
Square
System of Measurement
Metric
Housing Material
Cast Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMFX20J100SEC
- Zoro #
- G424385469
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Spherical Roller
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- System of Measurement
- Metric
- Housing Material
- Cast Steel
- Number of Mount Holes
- 4
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Mount Hole Center-to-Center Length
- 211.074 mm
- Bore Diameter
- 100 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.