FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QVFY11V050SEM
- Zoro # G224384204
product price:Â
$
941.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
50 mm
Mount Hole Center-to-Center Length
103.378 mm
System of Measurement
Metric
Housing Type
Round
Housing Material
Cast Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QVFY11V050SEM
- Zoro #
- G224384204
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 50 mm
- Mount Hole Center-to-Center Length
- 103.378 mm
Details
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Round
- Housing Material
- Cast Steel
- Number of Mount Holes
- 4
- Bearing Insert Type
- Spherical Roller
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.