FLANGEANGE BLOCK SPH RLR BEARING

  • Mfr # QVFYP12V203SN
  • Zoro # G124395409
product price: 
$
1,260.99
/ea
Free Shipping & Returns

Key Features

Housing Type
Round
Bearing Insert Type
Spherical Roller
Number of Mount Holes
4
Housing Material
Cast Steel
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QVFYP12V203SN
Zoro #
G124395409
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
2.188 in
Mount Hole Center-to-Center Length
4.51 in

Details

Item
4 Bolt Flange Bearing
Housing Type
Round
Bearing Insert Type
Spherical Roller
Number of Mount Holes
4
Housing Material
Cast Steel
System of Measurement
Inch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews