FLANGEANGE BLOCK SPH RLR BEARING

  • Mfr # QVVFK26V408SEB
  • Zoro # G924412849
product price: 
$
9,433.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
4.5 in
Housing Material
Cast Steel
Number of Mount Holes
6
System of Measurement
Inch
Bearing Insert Type
Spherical Roller
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QVVFK26V408SEB
Zoro #
G924412849
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
4.5 in
Mount Hole Center-to-Center Length
7 in

Details

Housing Material
Cast Steel
Number of Mount Holes
6
System of Measurement
Inch
Bearing Insert Type
Spherical Roller
Item
Flange Mount Bearing
Housing Type
Round

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews