Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QVVFY16V070SEN
- Zoro # G124437710
product price:Â
$
1,979.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Steel
Bore Diameter
70 mm
Housing Type
Round
Mount Hole Center-to-Center Length
141.224 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QVVFY16V070SEN
- Zoro #
- G124437710
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 70 mm
- Mount Hole Center-to-Center Length
- 141.224 mm
Details
- Housing Material
- Cast Steel
- Housing Type
- Round
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Bearing Insert Type
- Spherical Roller
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.