FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # TAFB22K100SEB
- Zoro # G524404220
product price:Â
$
3,264.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
100 mm
Bearing Insert Type
Spherical Roller
Housing Type
Square
Number of Mount Holes
4
Mount Hole Center-to-Center Length
219.202 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TAFB22K100SEB
- Zoro #
- G524404220
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 100 mm
- Mount Hole Center-to-Center Length
- 219.202 mm
Details
- Bearing Insert Type
- Spherical Roller
- Housing Type
- Square
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Steel
- System of Measurement
- Metric
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.