FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # TAFK22K315SN
- Zoro # G624409910
product price:Â
$
7,629.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
6.44 in
Bearing Insert Type
Spherical Roller
Housing Material
Cast Steel
Bore Diameter
3.938 in
Number of Mount Holes
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TAFK22K315SN
- Zoro #
- G624409910
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 6.44 in
- Bore Diameter
- 3.938 in
Details
- Bearing Insert Type
- Spherical Roller
- Housing Material
- Cast Steel
- Number of Mount Holes
- 6
- Housing Type
- Round
- Item
- Flange Mount Bearing
- System of Measurement
- Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.