Shop TIMKEN
See all product information
Create Account
FLANGEANGE BRACKET BEARING
- Mfr # SUCBFB205-16-IP69K/F
- Zoro # G224383252
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
1.625 in
Flange Thickness
0.5 in
Overall Length
2.75 in
Overall Height
4.75 in
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFB205-16-IP69K/F
- Zoro #
- G224383252
- UPC #
- -
- Country of Origin
- Unknown
- Housing Material
- Polymer
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 1.625 in
- Flange Thickness
- 0.5 in
- Overall Length
- 2.75 in
- Overall Height
- 4.75 in
- Overall Width
- 1.414 in
- Bore Diameter
- 1 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.