Shop TIMKEN
See all product information
Create Account
FLANGEANGE BRACKET BEARING
- Mfr # SUCBFB206-IP69K/F
- Zoro # G924383521
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Overall Length
82.6 mm
Bearing Insert Type
Radial Ball
Overall Height
138.2 mm
Flange Thickness
12.7 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFB206-IP69K/F
- Zoro #
- G924383521
- UPC #
- -
- Country of Origin
- Unknown
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- Number of Mount Holes
- 3
Dimensions
- Overall Length
- 82.6 mm
- Overall Height
- 138.2 mm
- Flange Thickness
- 12.7 mm
- Mount Hole Center-to-Center Length
- 47.625 mm
- Overall Width
- 38.9 mm
- Bore Diameter
- 30 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.