FLANGEANGE BRACKET BEARING
- Mfr # SUCBFB207-20-IP69K/F
- Zoro # G724412063
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
Bore Diameter
1-1/4 in
Overall Height
6.188 in
Overall Length
3.81 in
Flange Thickness
0.563 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCBFB207-20-IP69K/F
- Zoro #
- G724412063
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Height
- 6.188 in
- Overall Length
- 3.81 in
- Flange Thickness
- 0.563 in
- Mount Hole Center-to-Center Length
- 2 in
- Overall Width
- 1.791 in
Details
- Housing Material
- Polymer
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.