Shop TIMKEN
See all product information
Create Account
FLANGEANGE BRACKET BEARING
- Mfr # SUCPLFB204-IP69K/F
- Zoro # G124436423
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Overall Width
33.7 mm
Mount Hole Center-to-Center Length
38.1 mm
Overall Height
108 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFB204-IP69K/F
- Zoro #
- G124436423
- UPC #
- -
- Country of Origin
- Unknown
- Bearing Insert Type
- Radial Ball
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Thermoplastic
- System of Measurement
- Metric
Dimensions
- Overall Width
- 33.7 mm
- Mount Hole Center-to-Center Length
- 38.1 mm
- Overall Height
- 108 mm
- Overall Length
- 63.5 mm
- Flange Thickness
- 11.4 mm
- Bore Diameter
- 20 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.