FLANGEANGE BRACKET BEARING
- Mfr # SUCSFB205-IP69K/F
- Zoro # G724425667
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Overall Length
67.6 mm
Housing Material
Stainless Steel
Mount Hole Center-to-Center Length
41.3 mm
Flange Thickness
9.5 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFB205-IP69K/F
- Zoro #
- G724425667
- UPC #
- -
- Country of Origin
- Unknown
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- Flange Mount Bearing
- System of Measurement
- Metric
Dimensions
- Overall Length
- 67.6 mm
- Mount Hole Center-to-Center Length
- 41.3 mm
- Flange Thickness
- 9.5 mm
- Overall Height
- 119.6 mm
- Bore Diameter
- 25 mm
- Overall Width
- 35.9 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.