Shop TIMKEN
See all product information
Create Account
FLANGEANGE BRACKET BEARING
- Mfr # SUCSFB207-20-IP69K/F
- Zoro # G624398474
product price:Â
$
694.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6 in
Mount Hole Center-to-Center Length
2 in
Number of Mount Holes
3
System of Measurement
Inch
Flange Thickness
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFB207-20-IP69K/F
- Zoro #
- G624398474
- UPC #
- -
- Country of Origin
- Unknown
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Stainless Steel
Dimensions
- Overall Height
- 6 in
- Mount Hole Center-to-Center Length
- 2 in
- Flange Thickness
- 0.5 in
- Overall Length
- 3.625 in
- Bore Diameter
- 1.25 in
- Overall Width
- 1.792 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.