Shop TIMKEN
See all product information
Create Account
FLANGEANGE BRACKET BEARING
- Mfr # SUCSFQK205-IP69K/F
- Zoro # G024427262
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Overall Length
95.3 mm
Bore Diameter
25 mm
Mount Hole Center-to-Center Length
69.85 mm
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFQK205-IP69K/F
- Zoro #
- G024427262
- UPC #
- -
- Country of Origin
- Unknown
- Housing Material
- Stainless Steel
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- System of Measurement
- Metric
Dimensions
- Overall Length
- 95.3 mm
- Bore Diameter
- 25 mm
- Mount Hole Center-to-Center Length
- 69.85 mm
- Overall Height
- 95.3 mm
- Overall Width
- 48.4 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.