FLANGEANGE BRACKET BEARING
- Mfr # SUCSFQK206-IP69K/F
- Zoro # G824443677
product price:Â
$
672.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Number of Mount Holes
4
Overall Length
108 mm
System of Measurement
Metric
Overall Width
52.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCSFQK206-IP69K/F
- Zoro #
- G824443677
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 108 mm
- Overall Width
- 52.8 mm
- Overall Height
- 108 mm
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 82.55 mm
Details
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.