FLANGEANGE CRTG SPH RLR BEARING

  • Mfr # QVVC19V304SC
  • Zoro # G024439074
product price: 
$
3,355.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
4
System of Measurement
Inch
Housing Material
Cast Steel
Mount Hole Center-to-Center Length
6.1 in
Bearing Insert Type
Spherical Roller
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QVVC19V304SC
Zoro #
G024439074
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
6.1 in
Bore Diameter
3.25 in

Details

Number of Mount Holes
4
System of Measurement
Inch
Housing Material
Cast Steel
Bearing Insert Type
Spherical Roller
Housing Type
Round
Item
4 Bolt Flange Bearing

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews