FLANGEANGE CRTG SPH RLR BEARING
- Mfr # QVVCW28V415SM
- Zoro # G024417904
product price:Â
$
10,302.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
4.938 in
System of Measurement
Inch
Mount Hole Center-to-Center Length
6.375 in
Housing Material
Cast Steel
Number of Mount Holes
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QVVCW28V415SM
- Zoro #
- G024417904
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Housing Material
- Cast Steel
- Number of Mount Holes
- 6
- Bearing Insert Type
- Spherical Roller
- Housing Type
- Round
- Item
- Flange Mount Bearing
Dimensions
- Bore Diameter
- 4.938 in
- Mount Hole Center-to-Center Length
- 6.375 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.