Shop TIMKEN
See all product information
Create Account
FLANGEANGE HOUSED UNIT
- Mfr # QFU4LKSF208
- Zoro # G324389666
product price:Â
$
1,458.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Height
130 mm
Mount Hole Center-to-Center Length
102 mm
Housing Material
Stainless Steel
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QFU4LKSF208
- Zoro #
- G324389666
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Housing Type
- Square
- Item
- Flange Mount Bearing
Dimensions
- Overall Height
- 130 mm
- Mount Hole Center-to-Center Length
- 102 mm
- Overall Length
- 130 mm
- Bore Diameter
- 40 mm
- Overall Width
- 48.8 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.